Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Home security
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Multi-purpose Silicone Sealant, 280 ml
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
The SMART model electric drill has an input power of 450 watts and a maximum speed of 3000 revolutions per minute. Ideal for precise drilling in steel and softwood Weighing only 1.5 kilograms Make it convenient and flexible to use.
13 mm Multipurpose Electric Drill Fast drilling and long service life
4-inch diameter multi-purpose diamond blade Suitable for cutting various materials with high speed and precision With fast rotation speed and heavy-duty durability
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
10 PCs with plastic holder
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.