KNOB LOCK SET Privacy
KNOB LOCK SET Privacy - 1
KNOB LOCK SET Privacy - 2
KNOB LOCK SET Privacy - 3

For detailed information, other images and documents, please select individual articles from the following table.

KNOB LOCK SET Privacy

SUS304 for high corrosion resistance

See product details

Available in 2 versions
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
For both left and right hand door



High corrosion resistance


Material : SUS304



Door thickness :


28-45 mm



Backset :


60 mm



Rosette :


65 mm

Notice

Structure for "Entrance"


Outside cylinder with 5 pin tumnlers



Design


  • 5986000200 with the key

  • 5986000201 without the key

  • 5986000202 without the key