Battery-powered LED work lamp Ergopower Mini 10W
Battery-powered LED work lamp Ergopower Mini 10W - 1
Battery-powered LED work lamp Ergopower Mini 10W - 2
Battery-powered LED work lamp Ergopower Mini 10W - 3
Battery-powered LED work lamp Ergopower Mini 10W - 4
Battery-powered LED work lamp Ergopower Mini 10W - 5
Battery-powered LED work lamp Ergopower Mini 10W - 6
Battery-powered LED work lamp Ergopower Mini 10W - 7

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered LED work lamp Ergopower Mini 10W

Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

SMD LED light source


Good thermal conditioning to support consistent light output



Two light modes


1,000 lm and 500 lm



Switch mode


Full light – low light - off



LED charging indicator


4 LEDs on the back side indicate the battery charging status



Charging


Via charging cable with USB-C connection



Can be used with tripod


Stand at back with M8 hole



Two strong magnets at stand


Additional installation method



Battery indicator

Notice
  • Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh

  • Delivered with EU plug 5V 1A charger and USB-C cable