For detailed information, other images and documents, please select individual articles from the following table.
Steel sprayer
Portable device with internal plastic container for spraying non-harmful liquids, cleaning agents etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The internal plastic coating insulates the tank against chemicals and prevents oxidation and rust formation
- The container is made of painted steel and has been tested and certified up to an operating pressure of 8 bar
- Functions independently once the pressure is reached, meaning work can be carried out without the compressed air hose
- Equipped with a safety valve calibrated to 8 bar
- Fine atomiser: the very small spray particles enable uniform surface coverage (see photo)
- Rotating bushing prevents the tube from twisting
- Supplied in cardboard box incl. rod and spray gun
The spraying devices have been designed and manufactured to disperse water, neutral detergent solutions (pH=7) and non-aggressive and/or non-corrosive liquids
Always check the biodegradability and aggressiveness of the products used
The device must not be used with flammable liquids (alcohol, solvents, petrol etc.), oxidising agents (oxygen) or flammable gases
The device must not be used to clean animals, electric motors or hot surfaces
Safety devices and components that are permanently screwed to the assembly (funnel, safety valve, pressure regulator and all devices firmly attached to the funnel) must not be removed or maintained
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!