For detailed information, other images and documents, please select individual articles from the following table.
HIGH-PRESSURE CLEANER HDR 180 COMPACT
Powerful cold water high-pressure cleaner with hose reel, for medium duty cleaning jobs on an average of 2-4 hours per day. Lightweight metal frame design with big wheels for good mobility.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Work comfortably thanks to the easy-to-store high-pressure hose
The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.
Solid ceramic plunge
High resistant to lubricants, friction, and temperature.
Triplex plunger pump
Operating pressure of 180 bar, 800 hours lifespan
Water inlet filter
Avoids intake of sediment or other particles in the water protects the pump, extend the life.
Self-prime function
Draws water from static sources such as tanks, drums, barrels, etc.
3800ml Integrated detergent tank and self-suction
Full spread on 14 sedan cars with one fill (**average quantity. May vary depending on the concentration of the shampoo).
Self-Suction bottle
Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.
05 Nozzles Tips
Different pressure and spray width for fatigue free working.
Thermal protector
Protects the motor from overloading.
Total stop system
Relieving the pressure prolongs the service life.
1000 ML attachable foam jet bottle
Rich foam and good surface coverage. Adjustable angle and pressure.
10m hose reel
Wide operating range and easy storage.
This model was developed for medium-duty application and is aimed to be used on an average of 2-4 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 800 hours lifespan.
Operation with detergent: detergent can only be added when the device is operated in low pressure mode.
a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.
b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.
c) Fill the tank with detergent designed specifically for use with pressure washers.
d) Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 Exclusively for business customers
Exclusively for business customers More than 10,000 products
More than 10,000 products Quick service
Quick service Cash payment
Cash payment