HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 1
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 2
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 3
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 4
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 5
HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC - 6

For detailed information, other images and documents, please select individual articles from the following table.

HIGH-PRESSURE CLEANER HDR 210 POWER CLASSIC

Powerful cold water high-pressure cleaner with hose reel, for heavy duty cleaning jobs on an average of 8 hours per day. Sturdy metal frame design with big wheels for good mobility.
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
Work comfortably thanks to the easy-to-store high-pressure hose


The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.



Solid ceramic plunge


  • High resistant to lubricants, friction, and temperature.

  • Up to 5 times longer life in comparison to metal made ones.


Triplex plunger pump


Operating pressure of 210 bar,1000 hours lifespan



Large wheels and an ergonomic handle


facilitates optimal turning maneuverability and effortless handling.



Thermal protector


Protects the motor from overloading.



Total stop system


Relieving the pressure prolongs the service life.



10m hose reel


Wide operating range and easy storage.



1000 ML Attachable Foam Jet Bottle


  • Rich foam and good surface coverage.

  • Adjustable angle and pressure.


05 Nozzles Tips


Different pressure and spray width for fatigue free working.Black one can not use for this model, whick used for low pressure.

NoticeThis model was developed for heavy-duty application and is aimed to be used on an average of 8 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 1000 hours lifespan.