Car Windscreen Wiper Conventional Standard
Car Windscreen Wiper Conventional  Standard - 1
Car Windscreen Wiper Conventional  Standard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Car Windscreen Wiper Conventional Standard

See product details

Available in 17 versions
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
Individual practical packaging with perforation


  • Low stocking costs

  • Lean assortment

  • High market coverage due to individual equipping of vehicles

  • Optically attractive design


Profile edge protection


Protects graphite coating of rubber profile in the packaging



Natural rubber wiping lip with graphite coating


  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range


Pre-mounted 9 × 3 U-clip adapter & multi-adapter included in package


For fast and easy mounting with a high market coverage



Metal bar system with stainless-steel rivets


Highly resistant to the effects of weathering (168 hrs. in salt spray test according to SAE J903C).



Stainless-steel pin joints on plastic mounts


  • Enable smooth running of wiper blade with long service life

  • Good refillability


Scope of delivery


1 × windshield wiper with profile edge protection including pre-installed 9 × 3 U-clip adapter and multi-adapters for high market coverage.

Notice
  • Make sure that the windshield is free of oil,wax, tar and other soiling so that the service life is not reduced.

  • The windshield wipers should be replaced in case of smearing or decreasing wiping performance.

  • We recommend replacing the windshield wipers every 6 months.