Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 100,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Standard cable tie with plastic latch
Standard cable tie with plastic latch - 1
Standard cable tie with plastic latch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cable tie with plastic latch

Reliable cable tie for quickly organising and bundling cables and wires

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels


Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material