For detailed information, other images and documents, please select individual articles from the following table.
Cable tie, UV-resistant, with plastic latch
UV-resistant design for quick, problem-free and reliable bundling of cables, cable harnesses and hoses.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum head and fastening geometry
Excellent binding behaviour even under the most difficult conditions, such as: moisture, heat, cold.
Can be processed by hand
No additional assembly tools required
Angled cable tie ends: 2.4 + 3.6 + 4.8 mm
Convenient looping
Resistant to bases, oils, greases and motor vehicle fuels.
Not resistant to mineral acids and/or oxidising chemicals
Halogen- and silicone-free
UV-resistant
The UV resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 62275 standards for UV-resistant cable ties.
This test procedure involves a short test. This test cannot be extrapolated in accordance with the actual service life of cable ties under irradiation or weathering with UV lights. A number of factors may impair the degree of correlation between short tests with laboratory light sources and the actual exposure to external light sources under real operating conditions:
a) Differences in the spectral distribution of laboratory light sources and daylight;
b) Weathering or irradiation periods in which ongoing weathering or irradiation with light from a laboratory light source without any periods of darkness is used;
c) Weathering or irradiation conditions under which very frequent changes between high and low test temperatures arise or unrealistic temperature shocks are created;
d) Unrealistically high or low humidity level;
e) Lack of biological agents or pollutants.
- Switch cabinet construction
- Electronics and building installation
- Vehicle construction
- Vehicle workshops
- Maintenance workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!