Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 100,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cable tie KBL 2 natural With plastic latch
Cable tie KBL 2 natural With plastic latch - 1
Cable tie KBL 2 natural With plastic latch - 2
Cable tie KBL 2 natural With plastic latch - 3
Cable tie KBL 2 natural With plastic latch - 4
Cable tie KBL 2 natural With plastic latch - 5
Cable tie KBL 2 natural With plastic latch - 6
Cable tie KBL 2 natural With plastic latch - 7
Cable tie KBL 2 natural With plastic latch - 8
Cable tie KBL 2 natural With plastic latch - 9
Cable tie KBL 2 natural With plastic latch - 10
Cable tie KBL 2 natural With plastic latch - 11

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 2 natural With plastic latch

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

  • Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure

  • High industrial quality for a long, reliable service life for indoor use

  • Easy to use thanks to the threading guide

  • A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing

  • The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways

  • Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.

  • Can be used for applications with wide temperature ranges

  • Silicone- and halogen-free and RoHS-compliant

  • Suitable for installation with or without tools
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging

Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)