Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Multi-purpose Silicone Sealant, 280 ml
Versatile multi-functional spray for a range of applications.
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.
Silicon carbide
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.
The robust grinding wheel with high performance values.
Durable and high-performance cutting blade
SUS304 for high corrosion resistance