Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.
For sealing against the effects of wind, sunlight and rain and for preventing heat loss in accordance with the stipulations of the Energy Conservation Ordinance and the RAL quality assurance association
Self-adhesive and self-bonding sealing tape made of butyl rubber. Resistant to UV, weathering and ageing for a long-lasting seal.
Highly adhesive, double-sided, self-bonding round sealing tape made from butyl rubber for overlapping sealing.
For insulating, repairing and labelling electrical cables and securing cable harnesses etc.
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors.
Universal fabric adhesive tape
Highly adhesive, self-bonding butyl rubber round sealing cord for overlapping sealing, with excellent surface compatibility and high UV, weather and water resistance
For multipurpose
For interface bonding on pipe insulation.
For bundling and bandaging cable harnesses, especially where high temperatures can occur (e.g. in the engine compartment)
Weather-resistant joint sealing tape for internal and external sealing and insulation of window and door joints.
General masking tasks in the vehicle and painting fields, for smooth and painted surfaces
Made of soft polyvinyl chloride (PVC) film as the base material and coated with rubber pressure sensitive adhesive.