For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast curing
High final strength
Following curing, further machining by lathing, milling, drilling, filing and speed cutting is easily possible
Broad range of applications
Connects a wide variety of surfaces. Steel, galv. steel, stainless steel, aluminum, copper, brass, sanded FRP, ABS, hard PVC, SMC, glass, ceramic
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
- DIY househould moslty,like baggage door, grille, roof, bumper and craft.
- Widely used in bonding on automobile,fix-working and repair industry.
- Can also be used daily maintenance of a variety of bonding, such as repairing metal toys.
- Surface must be clean, dry and free from grease and old glue. Mask smooth surface to simplify clean up. Apply to one surface only
- Squeeze bubbles to extrude adhesive. Mix two parts together until well combined. Apply adhesive to surfaces and bring together. Wipe off excess adhesive and do not apply undue strain to bond for 30 minutes
- Assemble parts and hold together with pressure for 15 seconds or until set. The bond should be allowed to develop full strength before subjecting to any service load
- Excessive uncured adhesive can be cleaned up with ketone type solvents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!