For detailed information, other images and documents, please select individual articles from the following table.
1-K PU foam pro B3
1-Component PU Foam for Universal Mounting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Pre-foaming
- Good insulation characteristics
- High thermal and acoustical insulation
- High adhesion to most building materials
- Excellent stability
- Filling joints cracks and gaps in insulating panels and sheets
- Excellently suitable as foam for sealing and connecting precast concrete well shaft rings
- CFC-free & harmless to the ozone layer
This information is only intended as a recommendation based on our own experience. The use should always perform his own preliminary testing.
- Installing, fixing and insulating of door and window frames
- Filling and sealing of gaps, joint, openings and cavities
- Connecting of insulation materials and roof construction
- Installing, fixing and insulating of door and window frames
- Clean with a cleaning agent, to keep the substrate surfaces completely clean.
- Shake the can for over 1 mins.
- Fill vertical gaps from the bottom up (pay attention to foam expansion).
- Turn off the flow adjustment screw clockwise direction when finishing.
- Before curing, foam can be moved and cleaned with PU cleaner either with the gun or with adapter. Cleaning of the screw adapter with cleaner is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!