The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch impact socket wrench insert
Integrated spring and retaining magnet for gentle installation of alloy wheel rims
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long version with colour coding system
Standard: DIN 3121/ ISO 1174
Surface: Forged, burnished
Drive: 1/2 inch square socket, hole for locking pin and groove for O-ring
Tip: For hexagon head
Spring with retaining magnet
Magnet ensures secure retention of nuts and screws, maximum positive locking due to length adjustment
Plastic sleeves
Prevents damage to paint on aluminium rims
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!