Polishing Paste AP20
Polish Medium Cut AP20
POL-(MEDIUM CUT)-AP20-1LTR
Art.-no. 0893010501
EAN 4056807138947
Register now and access more than 125,000 products
- Suitable for use on used and new paint surfaces
 - Easily to remove medium/fine scratches and other defective areas of used paint
 - Ideally used for 1-2 years old cars
 - Low dust formation
 - Water based formulation with emulsified gasoline fractions (oil in water emulsion)
 - For conventional and scratchproof paint types
 - Aluminiumoxide based
 
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
- Wash the car before use
 - Shake the bottle well
 - Apply a small amount of product on a cleaning pad by spreading it over the surface
 - Position the polishing pad flat on the area and start the machine
 - Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
 - Work in sections!
 - Remove residual polish with a microfiber cloth
 
Weight of content  | 1020 g  | 
Chemical basis  | Aliphatic hydrocarbon  | 
Colour  | Yellow  | 
pH value  | 7.5  | 
Density  | 1.02 g/cm³  | 
Shelf life from production  | 36 Month  | 
Conditions to maintain shelf life from production  | frost-free storage area  | 
Silicone-free  | No  | 
| Technical data | |
| Appearance: | Creamy liquid | 
| Color: | Yellow | 
| Odour: | Characteristic | 
| pH value at 20°C: | ∼ 7.5 | 
| Specific gravity at 20°C: | ∼ 1.02 g/ml | 
| Shelf life/Storage: | 24 months | 
| Contents | Art. No. | P. Qty. | 
| 500ml | 0893 010 500 | 1/12 | 
| 1L | 0893 010 501 | 1/6 | 
| 5L | 0893 010 505 | 1 | 
| 200L | 0893 010 520 | 1 |