Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Pneumatic jigsaw

JIGSAW-PN-1/4IN-NPT-32/24TO

Art.-no. 9500000023

EAN 4046777589863

Individual price display after login
Pneumatic jigsaw

Art.-no. 9500000023

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional pneumatic tool used for cutting operations on all types of wood, plastic, acrylic, aluminium and metal sheets.

Features


  • Aluminium housing

  • Activation lever with safety lock

  • Front limiter for support during cutting tasks


Advantages


  • Low maintenance

  • Lightweight, compact and easy to use

  • Low air consumption
Notice

Read, understand and follow all instructions provided with this product. Failure to read and follow all warnings and operating instructions may result in damage, serious injury or death. The tool should not be used in potentially explosive atmospheres. Disconnect the air hose before changing or adjusting any tools or attachments.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for sheet metal workshops, work on mufflers and exhausts, carpentry and industrial maintenance.

Air consumption

6 Cubicfeet/minute

Operating pressure

90 psi

Min. hose inner diameter

10 mm

Length

225 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information