Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Pneumatic impact ratchet screwdriver DSR 3/8 inch

Pneumatic impact ratchet screwdriver DSR 3/8 inch
IMPRTCHSCRDRIV-PN-DSR3/8IN

Art.-no. 9500000021

EAN 4046777589887

Prices for customers after login
Pneumatic impact ratchet screwdriver DSR 3/8 inch

Art.-no. 9500000021

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

3/8-inch external square

Rotation speed

160 rpm

Max. torque

68 Nm

Air consumption

2.5 Cubicfeet/minute

Length

175 mm

Weight of machine

1.2 kg

Operating pressure

90 psi

Min. hose inner diameter

8 ft

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information