Pneumatic Impact Wrench DSS 1''
Pneumatic impact wrench DSS 1 inch
IMPWRNCH-PN-(DSS1IN-H)-RT5999
Register now and access more than 125,000 products
Rugged aluminum housing.
Long service life.
Ergonomically shaped handle, user-friendly clockwise/counterclockwise switching and adjustable trigger.
The device is very handy and user-friendly.
High-quality pin-less hammer striking mechanism.
Relatively low air consumption despite the dependable maximum power values and long service life
* Pin Less: the inner impact of the tool is a single, reinforced part that provides longer life and high performance while operating in higher torque.
Datasheets(X)
Very rugged and powerful impact wrench with long drive square. Ideal for service work on trucks and buses, as well as on construction and agricultural machines.
Type description | Impact wrench |
Max. releasing torque | 5000 Nm |
Vibration | 900 m/s² |
Operating pressure | 0.63 MPa |
Weight of machine | 20.89 kg |
Min. hose inner diameter | 13 мм |
Air consumption | 23 Cubicfeet/minute |
Connection thread | 1 x 3/4 inch |
Length x width x height | 680 x 187 x 155 mm |