Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Piston compressor

Piston compressor
COMPR-EL-BELT-DRIVE-7.5HP-380V-500LTR

Art.-no. 9501007246
EAN 4062856512560

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Belt Driven Air Compressor

Motor output

5.5 kW

Max. pressure

10 bar

Tank capacity

500 l

Intake air capacity

835 l/min

Supply air quantity at 80 % of max. pressure

532 l/min

Nominal voltage

380 V/AC

Frequency

50 Hz

Rotation speed

950 1/min

Min./max. temperature conditions

0 to 40 °C

Cable length

1.5 m

Length x width x height

200 x 65 x 138 cm

Number of cylinders

3

Number of quick-action couplings

4

Weight of machine

300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information