Piston compressor
Piston compressor
COMPR-EL-BELT-DRIVE-7.5HP-380V-270LTR
Register now and access more than 125,000 products
Datasheets(X)
Type description | Belt Driven Air Compressor |
Motor output | 5.5 kW |
Max. pressure | 10 bar |
Tank capacity | 270 l |
Intake air capacity | 725 l/min |
Nominal voltage | 380 V/AC |
Frequency | 50 Hz |
Rotation speed | 950 1/min |
Min./max. temperature conditions | 0 to 40 °C |
Cable length | 1.5 м |
Length x width x height | 1570 x 550 x 1130 mm |
Number of cylinders | 2 |
Number of quick-action couplings | 4 |
Weight of machine | 190 kg |