Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Petrol injection system cleaner

Petrol injection system cleaner
INJCLNR-PETROL-150ML

Art.-no. 5861111150
EAN 4053479287621
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning the injection system

Cleaning action


  • Removes resinous and paint-like deposits in the micro range on injection valves and on the fuel distributor

  • Ensures precise controlling of injection valves

  • Less fuel is used thanks to precise fuel injection


  • Binds and neutralises acidic condensation water

  • Protects against corrosion

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In case of increased fuel consumption due to poor fuel injection

  • Can be used for preventative maintenance at every inspection

  • For all petrol injection engines with and without a catalytic converter

  • In case of rough engine running
Instructions

150 ml is sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.


Empty the contents of the can into the fuel tank.

Contents

150 ml

Colour

Colourless

Smell/fragrance

Solvent-like

Chemical basis

Naphtha

Shelf life from production

24 Month

Density

0.814 g/cm³

Density conditions

at 20°C

Min. flashing point

30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information