WURTH PROFESSIONAL PAINTING BOOTH REAR ENGINE / SIDE FILTERS
Painting booth, others
PNTBOOTH-WURTH-PAINTBOOTH-7X3,48X3,9M
Art.-no. W374600200
EAN 4046777117219
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Wallboard:
- Sandwich style EPS (epispastics polystyrene) 50mm thickness.
- Colorful steel skin boards 0.426mm thickness.
- Galvanized steel roof panel.
- Door:
- 3 pcs of front doors with aluminum windows.
- Size:
- 3000(w) x 2750(h). 1 pc of emergency door.
- Air Circulation System:
- 2x4kw intake fan, 1x5.5kw exhaust fan. BELIMO 20N electric damper.
- Burner:
- Italy Riello G20 diesel burner, 200000Kcal/h.
- The heating time 5-7min(20-60°C). Max temperature at 80°C.
- Fuel consumption is 4-5kg/vehicle.
- Heat Exchanger:
- Made of stainless steel. The heat exchange rate reaches 85%.
- Lighting System:
- Ceiling light has 24 pcs of 36w lamps.
- Side light has 16 pcs of 36w lamps. 900 Lux.
- Air Purification:
- Dual filtering structure.
- The primary filter can capture granules larger than 10μm.
- Ceiling filter capture granules bigger than 5μm.
- The air cleanliness in the working environment can reaches 98%.
- Pollution Control System:
- Multi-layer fiberglass filter
Product information
Datasheets(X)