PVC Insulating Tape
Insulating tape PVC ECONOMY
INSUTPE-EL-PVC-BLACK-10MX19MMX0,15MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Made of soft polyvinyl chloride (PVC) film as the base material and coated with rubber pressure sensitive adhesive.
It has the characteristics of good insulation, fire resistance, voltage resistance and cold resistance.
Product information
Datasheets(X)
Application areaSuitable for insulation protection of all kinds of cable joints and temporary binding, insulation repair winding, fixing, bonding, sealing, etc. (below 600V)
InstructionsIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminant.
Chemical basis | Polyvinyl chloride |
Colour | Black |
Width | 19 мм |
Length | 10 м |
Thickness | 0.15 мм |