PU COMPRESSED-AIR HOSE
PU pneumatic hose standard
PNHOSE-PUR-STDD-ID8MM-OD12MM-L10M
Art.-no. 0699900812
EAN 4062856213481
Register now and access more than 125,000 products
Increased working comfort and wider range of applications
Compressed-air hoses made from polyurethane(PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum air flow output to tools
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High resistance to abrasion, and outstanding resistance to oil, gasoline, dirt and UV. The temperature range is - 20°C to + 60°C.
Robust fabric inserts and high-quality ester-based polyurethane coating
- Not suitable for painting work.
- Not suitable for especially moist environments or use with water.
Datasheets(X)
| Inner hose diameter | 8 mm | 
| Outer diameter of hose (A) | 12 mm | 
| Length (L) | 10 m | 
| Colour | Red | 
| Material | Polyurethane | 
 Exclusively for business customers
Exclusively for business customers More than 10,000 products
More than 10,000 products Quick service
Quick service Cash payment
Cash payment 
 
 
