Nitrile chemical protective glove long, heavy-duty design
PROTGLOV-CHEM-NITRILE-GREEN-L
Art.-no. 0899492503
EAN 4068362425554
Register now and access more than 125,000 products
- Diamond pattern for a secure grip
- Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
- Silicone-free manufacturing process
Datasheets(X)
Cleaning and maintenance work, chemical industry, food industry, painting and degreasing work, chemicals in agriculture, cooling and cutting oils
Size | L |
Material | Nitrile |
Standards | EN 1186-1 |
Length | 13 in |
Material thickness | 0.25 mm |
Colour | Green |