Neutral silicone
Neutral silicone
SILSEAL-NEUT-WHITE-310ML
Register now and access more than 125,000 products
- Multipurpose
- UV-resistant
Datasheets(X)
This 1-component silicone sealant is especially used for sealing movement and connection joints indoors and outdoors. It demonstrates long-lasting and excellent adhesion to most closed-pore substrates, such as anodised aluminium, polyacrylates, polycarbonates, lacquered or varnished wood, glass and glazed surfaces.
Contents | 310 ml |
Chemical basis | Silicone |
Fungicidal properties | No |
Colour | White |
Min. skin-formation time | 10 min |
Ultraviolet resistance | Excellent |
Continuous motion absorption | 25 % |
Density | 1.45 g/ml |
Shelf life from production | 12 Month |
Min./max. processing temperature | -40 to 260 °C |
Min./max. temperature resistance | -40 to 260 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 400 % |
Breaking elongation conditions | in accordance with DIN EN ISO 527-1 |