Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Neutral silicone

Neutral silicone
SILSEAL-NEUT-BLACK-280ML

Art.-no. 0890300303
EAN 4099618929564

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Multipurpose

  • UV-resistant
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This 1-component silicone sealant is especially used for sealing movement and connection joints indoors and outdoors. It demonstrates long-lasting and excellent adhesion to most closed-pore substrates, such as anodised aluminium, polyacrylates, polycarbonates, lacquered or varnished wood, glass and glazed surfaces.

Contents

280 ml

Chemical basis

Silicone

Fungicidal properties

No

Colour

Black

Min. skin-formation time

10 min

Ultraviolet resistance

Excellent

Continuous motion absorption

20 %

Density

1.4 g/cm³

Smell/fragrance

Odourless

Full curing speed/conditions

10 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

4 to 50 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

No

Recoatable/Can be painted over

No

Min. breaking elongation

530 %

Breaking elongation conditions

for 2-mm film

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information