Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Multifunctional diamond cutting disc

Multifunctional diamond cutting disc
CUTDISC-DIA-MULTICUT-8T-D110MM-4IN

Art.-no. 0668001104

EAN 4068362266850

Individual price display after login
Multifunctional diamond cutting disc

Art.-no. 0668001104

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

4 in

Bore hole

20 mm

Segment thickness

1.6 mm

Max. rotation speed

14500 rpm

Max. circumferential speed

4555 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information