Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Maintenance oil Power5

Maintenance oil Power5
MAINOIL-POWER5-MULTIPURPOSE-400ML

Art.-no. 9500000034
EAN 4058794029475

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile multi-functional spray for a range of applications.

Lubricates, cleans and maintains



  • Lubricates locks, hinges, bushings, chains, door locks.

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts.

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing.


Removes rust and protects against corrosion



  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics.

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures.


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Rust dissolver


Outstanding creeping properties ensure rapid penetration of rust and corrosion.



Lubricant


Excellent lubricating properties. Eliminates creaking and squeaking noises. Reduces friction and wear.



Cleaner


Good cleaning performance guaranteed by infiltration of dirt, grease and oil residues.



Corrosion protection


Optimal adhesion properties on metals. A thin viscous protective film prevents moisture even over micro surface irregularities and thus effectively protects against rust and corrosion.



Contact spray


Water and moisture-displacing properties and outstanding creeping properties enhance electrical conductivity and eliminate leakage current.

Instructions

Instructions


Shake the can before use, spray the parts and let it take effect briefly. After use, spray the can upside down until it is empty.

Contents

400 ml

Chemical basis

Mineral oil

Colour

Amber

Min./max. temperature conditions

10 to 60 °C

Shelf life from production

24 Month

Min. temperature conditions

10 °C

Max. temperature conditions

60 °C

Acid-free

Yes

AOX-free

Yes

Kinematic oil basis viscosity

22 cSt

Material compatibility

Yes

Conditions for viscosity of oil basis

at 40°C

Container

Aerosol can

Weight of content

400 g

Conditions to maintain shelf life from production

at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information