Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Low-viscosity ATF DEXRON VI Transmission Fluid

GEAROIL-(ATF DEXRON VI)-LVISC)-RED-1LTR

Art.-no. 0897485601

EAN 4068362468360

Individual price display after login
Low-viscosity ATF DEXRON VI Transmission Fluid

Art.-no. 0897485601

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 dm³

Approved for gear oils

Dexron III H, JASO 1-A

Shelf life from production

3 Years

Density

0.8441 g/cm³

Density conditions

at 15°C

Min. flashing point

242 °C

Pour point

-48 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information