Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

LPG performance enhancer

Performance enhancer LPG
PERFMNENH-PETR-ADDITIVE-LPG-300ML

Art.-no. 5861200300

EAN 4050642912953

Individual price display after login
LPG performance enhancer

Art.-no. 5861200300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Functional additive for gas-powered vehicles.

Forms a protective layer on valves and valve seats


Reduces wear



Protects against corrosion



Guarantees long-term stability of the fuel



300 ml is sufficient to fill a tank



Combination of anti-oxidant and corrosion inhibitor. Cleans the fuel system. Protects against valve wear.

Notice

We recommend using the product every 2,000 km.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in LPG and natural gas vehicles.

Instructions

Add the contents of the can to the fuel tank.

Contents

300 ml

Chemical basis

Hydrocarbon

Density

0.806 g/cm³

Density conditions

at 20°C

Colour

Brown

Min. flashing point

35 °C

Smell/fragrance

Solvent-like

Shelf life from production

24 Month

Weight of content

300 g

Product weight (per item)

318.333 g

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information