IMPACT DRILL BIT WITH CYLINDRICAL SHANK Red Stripe
Impact drill bit with cylindrical shank REDSTRIPE
DRL-IMP-CYL-D5,5-L85-WL50MM
REDSTRIPE
Register now and access more than 125,000 products
Cylindrical Shank
Suitable for use in electric impact and rotary drills and for hammer drills with standard drill chuck mount.
Long life and good wear resistance
Thanks to the highly durable carbide
Good dust removal
Thanks to the 2-flute and U-shape
Datasheets(X)
Fields of Application:
Masonry: through-whole in reinforced concrete and bricks, being highly suitable for utilization of plastci dowels due its good hole quality.
Plumbing: for general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.
Electrical Installation: electrical boards and electric conduit settling
Doors/Windows: wood and aluminum frames positioning
Carpentry: on the wall fixture of furniture by using of plastic dowels and bolts.
Metalworking: suitable for the after-production process of drilling holes for the installation of steel /stainless steel handrails, staircases and so on.
Diameter (Ø) | 5.5 mm |
Length | 85 mm |
Working length | 50 mm |
Shank diameter | 5.5 mm |
Tool holding device | Cylinder shank |