Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

IMPACT DRILL BIT WITH CYLINDRICAL SHANK Red Stripe

Impact drill bit with cylindrical shank REDSTRIPE
DRL-IMP-CYL-D4-L75-WL40MM

Art.-no. 0637704007
EAN 4056807392479
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.

Cylindrical Shank


Suitable for use in electric impact and rotary drills and for hammer drills with standard drill chuck mount.



Long life and good wear resistance


Thanks to the highly durable carbide



Good dust removal


Thanks to the 2-flute and U-shape

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor impact drilling in concrete, masonry, sand-lime brick and natural brick. Also for rotary drilling in ceramic and marble.


Fields of Application:
Masonry: through-whole in reinforced concrete and bricks, being highly suitable for utilization of plastci dowels due its good hole quality.


Plumbing: for general fixing of Water, Gas, Air Conditioning pipes on concrete walls and ceilings.
Electrical Installation: electrical boards and electric conduit settling


Doors/Windows: wood and aluminum frames positioning


Carpentry: on the wall fixture of furniture by using of plastic dowels and bolts.


Metalworking: suitable for the after-production process of drilling holes for the installation of steel /stainless steel handrails, staircases and so on.

Diameter (Ø)

4 mm

Length

75 mm

Working length

40 mm

Shank diameter

4 mm

Tool holding device

Cylinder shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information