Hydraulic shop press
Hydraulic workshop press
WRKSHPPRES-HYDR-RED/BLACK-(SHWP-30T)

Register now and access more than 125,000 products
With hand and foot pedal operated
Press pin adapter kit is optional
High qualified hydraulic pressure gauge
Minimized abrasion
Fully polished inner cylinder
Long service life
Application
- Automotive body shop repair
- Metal parts repair
- Industrial parts maintenance
Datasheets(X)
Hydraulic press is designed for automotive, truck, implement, fleet and industrial repair shop where pressing, bending, straightening, forming, holding is required.
Material | Steel |
Height | 1855 мм |
Pressing force | 294.3 kN |
Colour | Red, Black |
Depth | 380 мм |
Width | 910 мм |