Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Heavy Duty grease gun Hand-lever 400C.C

Hand-lever grease gun 400CC
GRSEGUN-HNDLEV-400CC-BLCK-ST-L370MM

Art.-no. 0986001501

EAN 4065746548250

Individual price display after login
Heavy Duty grease gun Hand-lever 400C.C

Art.-no. 0986001501

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust for daily use, user friendly

Durable design for long life


  • High tolerance aluminum die cast pump head

  • Delivery per stroke: 0.7CC

  • Delivery pressure: 4500psi

  • Max operating pressure: 10000psi


Scope of Delivery: grease gun and 150mm rigid pipe

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaEasy operation in various size of auto workshop for grease dispense

Material

Steel

Max. operating pressure

10000 psi

Length

370 mm

Product weight (per item)

1100.000 g

Feed volume per stroke

1 fl.oz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information