Hack saw blade Carbon steel
HNSS saw blade REDSTRIPE
SAWBLDE-BOWSAW-CB-Z18-300X13,0X0,65

Register now and access more than 125,000 products
Aggressive cutting teeth geometry
Quick and precise cut
Good wear resistance and high flexibility
Delivers the longest possible wear life
Application
For cutting soft metal e.g.copper, brass and aluminum, wood and plastic
Datasheets(X)
Soft metal, wood and plastic.
Min. material thickness | 2 mm |
Teeth per unit of length | 18 PCS/Inch |
Length (L) | 300 mm |
Width (B) | 12.5 mm |
Thickness (H) | 0.63 mm |