GP Silicone
SILSEAL-ACE-GP-ALUMINUM-280ML
Register now and access more than 125,000 products
- Reliably adheres to tile joints.
- Adheres well to a wide variety of surfaces.
- Resistant to chemicals,
- smooth and supple during application.
Datasheets(X)
Adheres well to most materials, such as glass, tiles, ceramics, porcelain and brick, stained wood, polished wood and painted wood and many types of plastic without having to apply a coating.
Users must perform testing first as there are many types of material.
Adherence can be improved in some cases by applying a coating first.
Container | Cartridge |
Contents | 300 ml |
Chemical basis | Sauer silicones (acetate systems) |
Colour | Aluminium silver |
Continuous motion absorption | 12.5 % |
Shore A hardness | 30 |
Min./max. processing temperature | -37 to 60 °C |
Min./max. temperature resistance | -62 to 204 °C |
Min. skin-formation time | 15 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min./max. full curing speed /conditions | 2-3 mm/d / 23°C and 50% relative humidity |
Min. breaking elongation | 300 % |
Fungicidal properties | No |
Shelf life from production | 12 Month |
Density/conditions | 1 g/cm³ / at 23°C |
Density | 1 g/cm³ |