Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

GL-5 80W-90 Gear Oil

GEAROIL-(GL-5-80W 90)-CLEAR-5LTR

Art.-no. 0897158090

EAN 4068362430077

Individual price display after login
GL-5 80W-90 Gear Oil

Art.-no. 0897158090

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Viscosity grade

80W-90

Approved for gear oils

API GL 5, MIL-L 2105 D

Recommended applications for gear oils

API GL-5, ZF-TE-ML 07A, ZF-TE-ML 08, Volvo 97310

Shelf life from production

36 Month

Density

0.8 g/cm³

Density conditions

at 15°C

Pour point

-30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information