Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Flat paintbrush

Flat brush bent for solvent
FLBRSH-BT-THICKNESS8-CHS-MIX-SZ15

Art.-no. 069362515

EAN 4050642307070

Individual price display after login
Flat paintbrush

Art.-no. 069362515

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For solvent-based lacquer and paint systems
  • Strong mixture of highest-quality, pure black china bristles and polyester bristles

  • Retains shape and suppleness

  • Minimal swelling in water

  • Optimum absorption and application of paint

  • Smooth brush action

  • Precise, fine lines

  • First-class finish

  • Stainless steel ferrule

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for window and door rebates and hard-to-reach places

Material of bristles

China and polyester bristles

Material of long handle

Wood

Length of bristles

39 mm

Width

15 mm

Thickness

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information