Flap Disc Flexible
Lamella flap disc flexible REDSTRIPE
FLPDISC-NC-SR-BR16,00-G100-D100MM


Register now and access more than 125,000 products
Higher flexibility
The reduced plate provides even further projecting abrasive edge
Higher reach
The elongated flaps allow to reach inaccessible areas, thus offering more possible applications than a conventional back-plated disc.
Comfortable operation
The low profile metal overhang allows the disc to fit the work piece perfectly. Low noise, low vibrations.
For a safe operation, the ideal working angle for the flexible discs should be around 15°, not exceeding 25° degrees.
Datasheets(X)
Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 100 mm |
Bore hole | 16.00 mm |
Grid size | 100 |
Design | Straight |
Material of carrier disc | Plastic |
Max. rotation speed | 12100 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |