Fintan S3 safety shoe
Safety shoe S3 Fintan
SHOE FINTAN S3 BLACK 46
Art.-no.
M418140046
EAN 4251761456155
Prices for customers after login









Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
- Breathable leather, technical inserts
- Mesh lining
- Steel protective toe caps, steel puncture protection
- Non-slip PU outsole SRC, comfort width 11 (wide fit)
- Approx. 605 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 46 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | SRC |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |