Fintan S3 safety boots
Safety boots S3 Fintan
BOOT FINTAN S3 BLACK 37
Art.-no.
M422201037
EAN 4251761456209
Prices for customers after login









Exclusively for trade customers
Register now and access more than 125,000 products
Convenient, modern S3 boots that guarantee optimum protection at work. In addition it ensures ideal well being for your feet with every step.
- Breathable leather, technical inserts
- Mesh lining
- Steel protective toe caps, steel puncture protection
- Non-slip PU outsole SRC, comfort width 11 (wide fit)
- Approx. 635 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Embossed leather |
Safety category | S3 |
Standards | SRC |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |