External extractor, twin leg, adjustable
Extractor two-arm adjustable
EXTR-EX/IN-2LEGS-SPNW200MM
Art.-no. 0714522202
EAN 4024835926263
Register now and access more than 125,000 products
Can be adjusted to different clamping depths
Suitable for removing discs and wheels on long shafts
Under load, the legs attach even more securely, the greater the pulling force applied
This makes the pulling process particularly secure
Drop-forged cross-beam and hooks
Gas nitrocarburised spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Datasheets(X)
![]() | |
External clamping width (A) | 200 mm |
Clamping depth (B) | 210 mm |
Spindle length | 200 mm |
Number of arms | 2 PCS |
Hook-tip length (E) | 16 mm |
Hook-tip thickness (F) | 3 mm |
Hook width (D) | 25 mm |
Thread dimension | M18 x 1.5 |
Max. extraction weight (t max) | 5 t |
