Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 100,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine sealing compound silicone RTV 343

Engine sealing compound silicone RTV PRO
ENGSEALCOMPD-SIL-(RTV PRO)-BOX-BLCK-85G

Art.-no. 0890323086
EAN 4065746663991
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Good adhesive and sealing compound for use in industry and the automotive sector
  • Permanently elastic silicone sealing

  • Outstanding adhesion

  • Excellent oil resistance

  • Outstanding resistance to chemicals

  • Sensor safe
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Permanent elastic silicone sealing compound for engines and vehcile body.

  • For sealing surfaces, gaps and cracks. Such as oil sumps, thermostat housing, cylinder heads, crankcases,radiators, gearboxes, bodywork etc.
Instructions
  • The area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.

  • Apply a bead to one surface

  • Join the parts

Contents

85 ml

Chemical basis

Silicone

Density/conditions

1.02 g/cm³ / at 23°C, 50% relative humidity

Colour

Black

Weight of content

85 g

Min. skin-formation time

5 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Max. short-term temperature resistance

371 °C

Min./max. processing temperature

5 to 45 °C

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information