Engine sealing compound flange sealant, Neutral silicone
Engine sealing comp. silicone RTV f. flange gasket
ENGSEALCOMPD-SIL-(RTV PRO)-BOX-RED-85G
Register now and access more than 125,000 products
Good adhesive and sealing compound for use in industry and automotive power system sealing
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent Engine oil, transmission oil, gear oil resistance
- Outstanding resistance to chemicals
- Medium viscosity, easy to apply
Datasheets(X)
Apply a bead to one surface.
Join the parts.
Contents | 85 ml |
Chemical basis | Silicone |
Density/conditions | 1.02 g/cm³ / at 23°C, 50% relative humidity |
Colour | Red |
Weight of content | 85 g |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 371 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |