Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine oils Triathlon® Bike 4S Premium 10W-40

Engine oil TRIATHLON Bike 4S SAE 10W-40
ENGOIL-(BIKE 4S)-10W40-1LTR

Art.-no. 0897710401

EAN 4053479906287

Individual price display after login
Engine oils Triathlon® Bike 4S Premium 10W-40

Art.-no. 0897710401

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance engine oil for use in air-cooled and water-cooled four-stroke motorbike engines.
  • Specially developed for all-year use in normal to heavy-duty street, dirt and racing bikes, including quad bikes and scooters

  • Ideally suited for use with and without a wet clutch

  • Optimum lubrication under all conditions

  • High shear and ageing stability

  • High wear resistance

  • Suitable for wet clutches

  • Outstanding engine cleanliness
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Performance class/Approval:


  • API SN


Würth also recommends this product for:


  • JASO MA2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaOptimum for high-stress, two-wheel, four-stroke motorbikes and racing machines.

Contents

1 l

Type of oil

HC synthesis

Viscosity grade

10W-40

Approved for engine oils

API SN

Shelf life from production

60 Month

Density

0.875 g/cm³

Density conditions

at 15°C, DIN 51757

Min. flashing point

220 °C

Pour point

-33 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information