Engine oils Triathlon® Bike 4S 15W-50
Engine oil TRIATHLON Bike 4S SAE 15W-50
ENGOIL-(BIKE 4S)-15W50-1LTR
Register now and access more than 125,000 products
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001
- High level of product safety
 - Broad manufacturer approvals
 
With Triathlon® Oils, only high quality first raffinates and raw materials are used
Fulfills the major specifications of automobile manufacturers
Bike 4S 15W-50
- Speciallly developed for all-year use in normal to heavyduty street, dirt and racing bikes, including quad bikes and scooters.
 - Ideally suited for use with and without a wet clutch.
 
Performance class/Approval
API SN
Würth also recommends this product for:
JASO MA2
Datasheets(X)
Many Japanese manufacturers prescribe lubricants of this viscosity for older bikes made in the 1990s. Ideally suited for use with and without a wet clutch.
Contents  | 1 l  | 
Type of oil  | HC synthesis  | 
Viscosity grade  | 15W-50  | 
Approved for engine oils  | API SL  | 
Shelf life from production  | 60 Month  | 
Density  | 0.875 g/cm³  | 
Density conditions  | at 20°C, DIN 51757  | 
Min. flashing point  | 240 °C  | 
Shelf life from production/conditions  | 60 Month / at 20°C and 50% relative humidity  |