Engine oil Triathlon® Premium 5W-40
Engine oil TRIATHLON Premium 5W-40
ENGOIL-PREMIUM-5W40-4LTR
Art.-no. 0897905406
EAN 4062856191253
Register now and access more than 125,000 products
Depending on the manufacturer instructions, oil change intervals of up to 40,000 km are possible
HC synthetic oil
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001
- High level of product safety
 - Broad manufacturer approvals
 
With Triathlon® Oils, only high quality first raffinates and raw materials are used.
Fulfills the major specifications of automobile manufacturers
Premium 5W-40
The combination of innovative base oils (based on synthesis technology and the latest additive technology) guarantees an engine oil that reduces oil and fuel consumption and that ensures fast lubrication of the engine.
Performance class/Approval
- API SN/CF
 - ACEA A3/B4
 - BMW Longlife-01
 - MB-Approval 229.5
 - VW 502 00/505 00
 - Würth also recommends this product for: Porsche A40, Renault RN 0700, 0710
 
Datasheets(X)
- Ideally suited for modern gasoline and diesel engines with multi-valve technology, turbocharger and with or without charge air cooling.
 - Especially suitable where there are heavy duty engine requirements.
 
Contents  | 4 l  | 
Type of oil  | HC synthesis  | 
Viscosity grade  | 5W-40  | 
Approved for engine oils  | API SN/CF, ACEA A3/B4, BMW Longlife-01, MB 229.5, VW 502 00, VW 505 00  | 
Recommended applications for engine oils  | Porsche A40, Renault RN 0700, Renault RN 0710  | 
Shelf life from production  | 60 Month  | 
Density  | 0.855 g/cm³  | 
Density conditions  | at 15°C, DIN 51757  | 
Min. flashing point  | 236 °C  | 
Pour point  | -33 °C  | 
Shelf life from production/conditions  | 60 Month / at 20°C and 50% relative humidity  |