Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine oil TRIATHLON® Power 5W-40

Engine oil TRIATHLON Power 5W-40
ENGOIL-TRIATHLON-POWER-5W40-1LTR

Art.-no. 0897605401
EAN 4046777710298

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Smooth-running engine oil for maximum performance in petrol and diesel engines

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first refinery products and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures



Properties:


  • Excellent corrosion protection

  • Good cold-start properties

  • Long oil change interval owing to outstanding ageing stability

  • Good lubricating properties

  • Optimal engine cleanliness

  • Can be mixed with standard engine oils
Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Low-viscosity engine oil for year-round use in petrol and diesel engines without a diesel particulate filter (DPF) in passenger vehicles.

Contents

1 l

Type of oil

HC synthesis

Viscosity grade

5W-40

Approved for engine oils

API SN/CF, ACEA A3/B4, MB 229.3, VW 502 00, VW 505 00

Recommended applications for engine oils

BMW Longlife-98

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C, DIN 51757

Min. flashing point

230 °C

Pour point

-33 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information